{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Taille de filetage | M22×2 | |
Coating | uncoated | |
Type de filetage | M | |
Flank angle | 60 degrees | |
Type d'outils | HSS E | |
Norme | DIN 376 | |
Thread standard | DIN 13 | |
Classe de tolérance | ISO 1 4H; ISO 1X 4HX; ISO 2 6H; ISO 2X 6HX; 6H +0,05; 6H +0,10; 6H +0,20; ISO 3 6G; ISO 3X 6GX; 7H; 7HX; 7G; 7GX | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Pas de filetage | 2 mm | |
Longueur totale L | 140 mm | |
⌀ queue Ds | 18 mm | |
Carré corps □ | 14,5 mm | |
⌀ perçage | 20 mm | |
Filetage ⌀ | 22 mm | |
Type of threading tool | Machine tap for conventional machining | |
Nombre de goujures | 3 | |
Colour ring | without | |
Nombre de dents Z | 3 | |
Profondeur de filetage | 66 mm | |
Type of product | Tap |
Article number | 130000 M22X2 | |
EAN / GTIN | 4045197998989 | |
Manufacturer number | 130000 M22X2 |