{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M1.2×0.25 | |
Coating | uncoated | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 371 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 1 4H; ISO 1X 4HX; ISO 2 6H; ISO 2X 6HX; 6H +0.05; 6H +0.10; 6H +0.20; ISO 3 6G; ISO 3X 6GX; 7H; 7HX; 7G; 7GX | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0.25 mm | |
Overall length L | 40 mm | |
Shank ⌀ Ds | 2.5 mm | |
Shank square □ | 2.1 mm | |
Tapping hole ⌀ | 0.95 mm | |
Thread ⌀ | 1.2 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 2 | |
Colour ring | without | |
Number of cutting edges Z | 2 | |
Thread depth | 3.6 mm | |
Type of product | Tap |
Article number | 130000 M1,2X0,25 | |
EAN / GTIN | 4045197996275 | |
Manufacturer number | 130000 M1,2X0,25 |