{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 5 mm | |
Coating | TiN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 12×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 70.5 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, with 25 bar | |
Pilot drill required | yes, pilot drill | |
Flute length Lc | 78 mm | |
Overall length L | 116 mm | |
Shank ⌀ Ds | 6 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.1 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 123307 5 | |
EAN / GTIN | 4045197449955 | |
Manufacturer number | 123307 5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Solid carbide high performance drill Weldon shank DIN 6535 HB 5 mm |
|||||
Overall length L | 116 mm | 116 mm | 116 mm | 116 mm | 116 mm |
Through-coolant | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | Yes, with 25 bar | yes, to 25 bar |
Nominal ⌀ DC | 5 mm | 5 mm | 5 mm | 5 mm | 5 mm |
Shank | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Point angle | 135 degrees | 135 degrees | 135 degrees | 135 degrees | 135 degrees |
Shank ⌀ Ds | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |
recommended maximum drilling depth L2 | 70.5 mm | 70.5 mm | 70.5 mm | 70.5 mm | 70.5 mm |