{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 4.5 mm | |
Coating | TiN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 12×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 57.3 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, with 25 bar | |
Pilot drill required | yes, pilot drill | |
Flute length Lc | 64 mm | |
Overall length L | 102 mm | |
Shank ⌀ Ds | 6 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.1 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 123307 4,5 | |
EAN / GTIN | 4045197449931 | |
Manufacturer number | 123307 4,5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Solid carbide high performance drill Weldon shank DIN 6535 HB 4,5 mm |
|||||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 |
Coating | TiN | TiAlN | TiAlN | DLC | TiAlN |
Colour ring | green | blue | green | yellow | green |
Overall length L | 102 mm | 102 mm | 102 mm | 102 mm | 102 mm |
Nominal ⌀ DC | 4.5 mm | 4.5 mm | 4.5 mm | 4.5 mm | 4.5 mm |
Shank | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Tool material | Solid carbide | Solid carbide | Solid carbide | solid carbide | Solid carbide |