{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ range | 14.06 mm - 16.05 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 12×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 208 mm | |
Overall length L | 260 mm | |
Shank ⌀ Ds | 16 mm | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 123301 14,06-X | |
EAN / GTIN | 4062406080549 | |
Manufacturer number | 123301 14,06-X |