{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 11.5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 12×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 138.8 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 156 mm | |
Overall length L | 204 mm | |
Shank ⌀ Ds | 12 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.2 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 123301 11,5 | |
EAN / GTIN | 4045197452559 | |
Manufacturer number | 123301 11,5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 11,5mm |
|||||
Semi-Standard | yes | yes | yes | yes | yes |
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 |
Version | 12×D | 12×D | 12×D | 12×D | 12×D |
Colour ring | green | blue | yellow | green | green |
Point angle | 135 degrees | 135 degrees | 135 degrees | 135 degrees | 135 degrees |
Shank ⌀ Ds | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |