{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Pro Steel | |
Inch nominal ⌀ corresponds to | 6.35 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 43.5 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 53 mm | |
Overall length L | 91 mm | |
Shank ⌀ Ds | 8 mm | |
Feed f in steel < 900 N/mm2 | 0.18 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122776 1/4 | |
EAN / GTIN | 4045197957344 | |
Manufacturer number | 122776 1/4 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
HOLEX Pro Steel solid carbide drill, plain shank DIN 6535 HA 1/4 |
|||||
Coating | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN |
Colour ring | green | green | green | blue | blue |
Overall length L | 91 | 91 | 91 | 91 | 91 |
Shank | DIN 6535 HA to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HA to h6 | DIN 6535 HB to h6 |
Flute length Lc | 53 | 53 | 53 | 53 | 53 |
Shank ⌀ Ds | 8 | 8 | 8 | 8 | 8 |
recommended maximum drilling depth L2 | 43.5 | 43.5 | 43.475 | 43.6 | 43.475 |