{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 7.6 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | m7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 41.6 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Flute length Lc | 53 mm | |
Overall length L | 91 mm | |
Shank ⌀ Ds | 8 mm | |
Feed f in steel < 900 N/mm2 | 0.18 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122772 7,6 | |
EAN / GTIN | 4062406149352 | |
Manufacturer number | 122772 7,6 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Solid carbide drill plain shank DIN 6535 HB 7,6 |
||||
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Version | 6×D | 6×D | 6×D | 6×D |
Overall length L | 91 mm | 91 mm | 91 mm | 91 mm |
Nominal ⌀ DC | 7.6 mm | 7.6 mm | 7.6 mm | 7.6 mm |
Standard | DIN 6537 | DIN 6537 | DIN 6537 | DIN 6537 |
Tolerance nominal ⌀ | m7 | h7 | m7 | m7 |
Shank ⌀ Ds | 8 mm | 8 mm | 8 mm | 8 mm |