{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 11 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | m7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 54.5 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Flute length Lc | 71 mm | |
Overall length L | 118 mm | |
Shank ⌀ Ds | 12 mm | |
Feed f in steel < 900 N/mm2 | 0.2 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122772 11 | |
EAN / GTIN | 4062406149697 | |
Manufacturer number | 122772 11 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Solid carbide drill plain shank DIN 6535 HB 11 |
|||
Coating | TiAlN | TiAlN | TiAlN |
Colour ring | green | green | red |
Overall length L | 118 mm | 118 mm | 118 mm |
Tolerance nominal ⌀ | m7 | h7 | h7 |
Flute length Lc | 71 mm | 71 mm | 71 mm |
Shank ⌀ Ds | 12 mm | 12 mm | 12 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill |