{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 13.5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | p6 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 56.8 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 77 mm | |
Overall length L | 124 mm | |
Shank ⌀ Ds | 14 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.32 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122736 13,5 | |
EAN / GTIN | 4045197567352 | |
Manufacturer number | 122736 13,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Solid carbide HPC drill plain shank DIN 6535 HA 13,5 mm |
||||
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Version | 6×D | 6×D | 6×D | 6×D |
Nominal ⌀ DC | 13.5 | 13.5 | 13.5 | 13.5 |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Tolerance nominal ⌀ | p6 | m6 | h7 | h7 |
recommended maximum drilling depth L2 | 56.8 | 56.8 | 56.8 | 56.8 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill |