• The item cannot be ordered due to missing prices.

Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC p6: 11mm

Article no.: 122736 11

Select article variation and quantity

⌀ DC p6 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6537
  • Version: 6×D
  • Tolerance nominal ⌀: p6
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 11 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6537
Version 6×D
Tolerance nominal ⌀ p6
Number of cutting edges Z 2
Point angle 140 degrees
recommended maximum drilling depth L2 54.5 mm
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 71 mm
Overall length L 118 mm
Shank ⌀ Ds 12 mm
Shank tolerance h6
Feed f in steel < 1100 N/mm2 0.27 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 122736 11
EAN / GTIN 4045197567307
Manufacturer number 122736 11

Application Table

Steel < 500 N/mm²
P
170
Steel < 750 N/mm²
P
130
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
110
Steel < 1400 N/mm²
P
65
INOX < 900 N/mm²
M
75
INOX > 900 N/mm²
M
70
GG(G)
K
95
Uni
 
wet maximum
 
wet minimum
 
Air
 

Description

Version:

Cutting chisel edge with high centring accuracy due to strong core and special point geometry. High roundness and alignment accuracy of the deep hole, thanks to 4 guide chamfers. Outstanding chip evacuation due to 4 internal cooling channels from ⌀ 3.8 mm. Up to 3.7 mm ⌀ with 2 internal cooling channels. With 140° point angle and special j6 cutting edge tolerance for optimum generation of a pilot hole.

Note:

Flute length LC = L2 + 1.5 × DC.
For deep-hole drilling deeper than 12×D a pilot hole is recommended, and for deep-hole drilling from 20×D to 30×D it is essential.
The generation of a pilot hole improves process reliability.
Form HB and HE supplied at the same price as HA.
Form HB: order with No. 122738.
Form HE: order with No. 122736 + 129100HE.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ D<sub>C</sub> p6: 11mm

Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC p6: 11mm

Number of cutting edges Z 2 2 2 2 2 2
Colour ring green green green green red red
Standard DIN 6537 DIN 6537 DIN 6537 DIN 6537 DIN 6537 DIN 6537
Tool material Solid carbide Solid carbide solid carbide Solid carbide Solid carbide Solid carbide
Point angle 140 degrees 140 degrees 135 degrees 140 degrees 140 degrees 140 degrees
recommended maximum drilling depth L2 54.5 mm 54.5 mm 54.5 mm 54.5 mm 54.5 mm 54.5 mm
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart