{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 18.8 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | m6 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 72.8 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 101 mm | |
Overall length L | 153 mm | |
Shank ⌀ Ds | 20 mm | |
Shank tolerance | h6 | |
Feed f in stainless steel > 900 N/mm2 | 0.25 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 122661 18,8 | |
EAN / GTIN | 4045197458193 | |
Manufacturer number | 122661 18,8 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Solid carbide HPC drill Weldon shank DIN 6535 HB 18,8 mm |
|||
Version | 6×D | 6×D | 6×D |
Nominal ⌀ DC | 18.8 | 18.8 | 18.8 |
Tool material | Solid carbide | solid carbide | Solid carbide |
Tolerance nominal ⌀ | m6 | h7 | h7 |
Machining strategy | HPC | HPC | HPC |
Flute length Lc | 101 | 101 | 101 |
Type of product | Jobber drill | Jobber drill | Jobber drill |