{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 18.8 mm | |
Coating | DLC | |
Tool material | solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Type | W | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 72.8 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | Yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 101 mm | |
Overall length L | 153 mm | |
Shank ⌀ Ds | 20 mm | |
Shank tolerance | h6 | |
Feed f in aluminium short-chipping | 0.7 mm/rev. | |
Colour ring | yellow | |
Type of product | Jobber drill |
Article number | 122603 18,8 | |
EAN / GTIN | 4045197758514 | |
Manufacturer number | 122603 18,8 |
This article |
Recommendations |
||
---|---|---|---|
Solid carbide HPC drill Weldon shank DIN 6535 HB, DLC, ⌀ DC h7: 18,8mm |
|||
Number of cutting edges Z | 2 | 2 | 2 |
Through-coolant | Yes, with 25 bar | yes, with 25 bar | yes, to 25 bar |
Nominal ⌀ DC | 18.8 mm | 18.8 mm | 18.8 mm |
Tool material | solid carbide | Solid carbide | Solid carbide |
Point angle | 135 degrees | 140 degrees | 140 degrees |
Machining strategy | HPC | HPC | HPC |
Shank ⌀ Ds | 20 mm | 20 mm | 20 mm |