{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 2.7 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | m6 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 17 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 21 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 4 mm | |
Shank tolerance | h6 | |
Feed f in stainless steel > 900 N/mm2 | 0.05 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 122659 2,7 | |
EAN / GTIN | 4045197582447 | |
Manufacturer number | 122659 2,7 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Solid carbide HPC drill plain shank DIN 6535 HA 2,7 |
on request
In stock
13 pieces in stock
99,84 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
99 pieces in stock
70,56 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
107,12 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
49 pieces in stock
99.42 €
55,20 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
94,43 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Version | 6×D | 6×D | 6×D | 6×D | 6×D | 6×D |
Colour ring | blue | giallo | verde | verde | verde | rosso |
Shank | DIN 6535 HA to h6 | DIN 6535 HA con h6 | DIN 6535 HA con h6 | DIN 6535 HA con h6 | DIN 6535 HA con h6 | DIN 6535 HA con h6 |
Tool material | Solid carbide | HMI | HMI | HMI | HMI | HMI |
Flute length Lc | 21 mm | 21 mm | 21 mm | 21 mm | 21 mm | 21 mm |
Shank ⌀ Ds | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm |