{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Diabolo | |
Nominal ⌀ DC | 9 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | DIN 6537 | |
Version | 6×D | |
Type | H | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 47.5 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 61 mm | |
Overall length L | 103 mm | |
Shank ⌀ Ds | 10 mm | |
Feed f in steel < 1100 N/mm2 | 0.27 mm/rev. | |
Colour ring | red | |
Type of product | Jobber drill |
Article number | 122652 9 | |
EAN / GTIN | 4045197972606 | |
Manufacturer number | 122652 9 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() GARANT Diabolo solid carbide HPC drill, Weldon shank DIN 6535 HB 9 mm |
||
Number of cutting edges Z | 2 | 2 |
Overall length L | 103 | 103 |
Norm | DIN 6537 | DIN 6537 |
Tolerance nominal ⌀ | h7 | h7 |
Machining strategy | HPC | HPC |
recommended maximum drilling depth L2 | 47.5 | 47.5 |
Type of product | Jobber drill | Jobber drill |