{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Diabolo | |
Nominal ⌀ DC | 8 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | DIN 6537 | |
Version | 6×D | |
Type | H | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 41 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 53 mm | |
Overall length L | 91 mm | |
Shank ⌀ Ds | 8 mm | |
Feed f in steel < 1100 N/mm2 | 0.2 mm/rev. | |
Colour ring | red | |
Type of product | Jobber drill |
Article number | 122652 8 | |
EAN / GTIN | 4045197972545 | |
Manufacturer number | 122652 8 |
This article |
Recommendations |
|
---|---|---|
GARANT Diabolo solid carbide HPC drill, Weldon shank DIN 6535 HB 8 mm |
||
Version | 6×D | 6×D |
Colour ring | red | green |
Overall length L | 91 | 91 |
Through-coolant | yes, with 25 bar | yes, to 25 bar |
Tolerance nominal ⌀ | h7 | h7 |
Machining strategy | HPC | HPC |
recommended maximum drilling depth L2 | 41 | 41 |