{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Diabolo | |
Nominal ⌀ DC | 4.3 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Type | H | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 29.6 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 36 mm | |
Overall length L | 74 mm | |
Shank ⌀ Ds | 6 mm | |
Feed f in steel < 60 HRC | 0.04 mm/rev. | |
Colour ring | red | |
Type of product | Jobber drill |
Article number | 122651 4,3 | |
EAN / GTIN | 4045197970091 | |
Manufacturer number | 122651 4,3 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Diabolo solid carbide HPC drill, plain shank DIN 6535 HA 4,3 mm |
||||
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Colour ring | red | blue | green | pink |
Through-coolant | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar |
Point angle | 140 | 140 | 140 | 140 |
Tolerance nominal ⌀ | h7 | m6 | h7 | m7 |
Machining strategy | HPC | HPC | HPC | HPC |
Flute length Lc | 36 | 36 | 36 | 36.05 |