{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Diabolo | |
Nominal ⌀ DC | 20 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Type | H | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 71 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 101 mm | |
Overall length L | 153 mm | |
Shank ⌀ Ds | 20 mm | |
Feed f in steel < 60 HRC | 0.2 mm/rev. | |
Colour ring | red | |
Type of product | Jobber drill |
Article number | 122651 20 | |
EAN / GTIN | 4045197970657 | |
Manufacturer number | 122651 20 |
This article |
Recommendations |
||
---|---|---|---|
Diabolo solid carbide HPC drill, plain shank DIN 6535 HA 20 mm |
|||
Version | 6×D | 6×D | 6×D |
Through-coolant | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar |
Nominal ⌀ DC | 20 mm | 20 mm | 20 mm |
Tool material | Solid carbide | Solid carbide | Solid carbide |
Flute length Lc | 101 mm | 101 mm | 101 mm |
Shank ⌀ Ds | 20 mm | 20 mm | 20 mm |
recommended maximum drilling depth L2 | 71 mm | 71 mm | 71 mm |