{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 3.7 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Type | FS | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 22.5 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Semi-Standard | yes | |
Flute length Lc | 28 mm | |
Overall length L | 66 mm | |
Shank ⌀ Ds | 6 mm | |
Shank tolerance | h6 | |
Feed f in steel < 750 N/mm2 | 0.14 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122545 3,7 | |
EAN / GTIN | 4045197392640 | |
Manufacturer number | 122545 3,7 |
This article |
Recommendations |
|||
---|---|---|---|---|
Solid carbide NC high performance drill FS, plain shank DIN 6535 HB, TiAlN, ⌀ DC h7: 3,7mm |
||||
Coating | TiAlN | TiAlN | TiAlN | AlTiN-Si |
Colour ring | green | green | red | green |
Overall length L | 66 mm | 66 mm | 66 mm | 66 mm |
Nominal ⌀ DC | 3.7 mm | 3.7 mm | 3.7 mm | 3.7 mm |
Standard | DIN 6537 | DIN 6537 | DIN 6537 | DIN 6537 |
Flute length Lc | 28 mm | 28 mm | 28 mm | 28 mm |
recommended maximum drilling depth L2 | 22.5 mm | 22.5 mm | 22.5 mm | 22.5 mm |