{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 16 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Type | FS | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 59 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Semi-Standard | yes | |
Flute length Lc | 83 mm | |
Overall length L | 133 mm | |
Shank ⌀ Ds | 16 mm | |
Shank tolerance | h6 | |
Feed f in steel < 750 N/mm2 | 0.45 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122545 16 | |
EAN / GTIN | 4045197393876 | |
Manufacturer number | 122545 16 |
This article |
Recommendations |
||
---|---|---|---|
Solid carbide NC high performance drill FS, plain shank DIN 6535 HB, TiAlN, ⌀ DC h7: 16mm |
|||
Number of cutting edges Z | 2 | 2 | 2 |
Version | 6×D | 6×D | 6×D |
Through-coolant | no | no | no |
Nominal ⌀ DC | 16 mm | 16 mm | 16 mm |
Flute length Lc | 83 mm | 83 mm | 83 mm |
recommended maximum drilling depth L2 | 59 mm | 59 mm | 59 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill |