{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ range | 7.01 mm - 8.05 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 41 mm | |
Overall length L | 79 mm | |
Shank ⌀ Ds | 8 mm | |
Feed f in steel < 1100 N/mm2 | 0.2 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122500 7,01-X | |
EAN / GTIN | 4062406077648 | |
Manufacturer number | 122500 7,01-X |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Solid carbide HPC drill plain shank DIN 6535 HA 7,01-X mm |
|||
⌀ range | 7.01 ;8.05 | 7.01 ;8 | 7.01 ;8 |
Number of cutting edges Z | 2 | 2 | 2 |
Overall length L | 79 | 79 | 79 |
Through-coolant | yes, with 25 bar | yes, with 25 bar | yes, to 25 bar |
Tolerance nominal ⌀ | h7 | h7 | h7 |
Flute length Lc | 41 | 41 | 41 |
Shank ⌀ Ds | 8 | 8 | 8 |