• The item cannot be ordered due to missing prices.

Solid carbide HPC drill plain shank DIN 6535 HA 10 mm

Article no.: 122500 10

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6537 K
  • Version: 4×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal ⌀ DC 10 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard DIN 6537 K
    Version 4×D
    Tolerance nominal ⌀ h7
    Number of cutting edges Z 2
    Point angle 140 degrees
    recommended maximum drilling depth L2 32 mm
    Shank DIN 6535 HA to h6
    Through-coolant yes, with 25 bar
    Machining strategy HPC
    Semi-Standard yes
    Flute length Lc 47 mm
    Overall length L 89 mm
    Shank ⌀ Ds 10 mm
    Shank tolerance h6
    Feed f in steel < 1100 N/mm2 0.27 mm/rev.
    Colour ring green
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 122500 10
    EAN / GTIN 4045197050601
    Manufacturer number 122500 10

    Application Table

    Steel < 500 N/mm²
    P
    120
    Steel < 750 N/mm²
    P
    100
    Steel < 900 N/mm²
    P
    85
    Steel < 1100 N/mm²
    P
    65
    Steel < 1400 N/mm²
    P
    35
    INOX < 900 N/mm²
    M
    30
    Ti > 850 N/mm²
    S
    35
    GG(G)
    K
    70
    Uni
     
    wet maximum
     
    wet minimum
     
    Air
     

    Description

    Version:

    Cutting chisel edge with high centring accuracy due to strong core and special point geometry. Convex cutting edges with honed edges and special flute profile for short chips, even on long chipping materials.

    Note:

    Flute length LC = L2 + 1.5 × DC.
    NEW GENERATION AVAILABLE!
    Recommended successor products are No. 122415; 122425; 122435 and 122361, as well as 122371.
    Form HB and HE supplied at the same price as HA.
    Form HB: order with No. 122445/122505.
    Form HE: order with No. 122440/122500 and 129100HE.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart