{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ range | 8.01 mm - 9 mm | |
Coating | TiAlSiN | |
Tool material | Solid carbide | |
Norm | DIN 6537 | |
Version | 4×D | |
Tolerance nominal ⌀ | m7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 32 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 47 mm | |
Overall length L | 89 mm | |
Shank ⌀ Ds | 10 mm | |
Colour ring | pink | |
Type of product | Jobber drill |
Article number | 122480 8,01-X | |
EAN / GTIN | 4067263000686 | |
Manufacturer number | 122480 8,01-X |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Solid carbide HPC drill, plain shank DIN 6535 HA 8,01-X mm |
|||||
⌀ range | 8.01 ;9 | 8.01 ;10.00 | 8.01 ;10 | 8.01 ;10 | 8.01 ;9 |
Version | 4×D | 6×D | 6×D | 6×D | 6×D |
Colour ring | pink | white | green | green | pink |
Overall length L | 89 | 103 | 103 | 103 | 103 |
Through-coolant | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, to 25 bar | yes, with 25 bar |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Flute length Lc | 47 | 61 | 61 | 61 | 61 |