{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 11.8 mm | |
Coating | TiAlSiN | |
Tool material | Solid carbide | |
Norm | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | m7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 37.3 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 55 mm | |
Overall length L | 102 mm | |
Shank ⌀ Ds | 12 mm | |
Feed f in titanium > 850 N/mm2 | 0.14 mm/rev. | |
Colour ring | pink | |
Type of product | Jobber drill |
Article number | 122480 11,8 | |
EAN / GTIN | 4062406779290 | |
Manufacturer number | 122480 11,8 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Solid carbide HPC drill, plain shank DIN 6535 HA 11,8 mm |
|||
Colour ring | pink | green | red |
Through-coolant | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar |
Nominal ⌀ DC | 11.8 | 11.8 | 11.8 |
Point angle | 140 | 140 | 140 |
Machining strategy | HPC | HPC | HPC |
recommended maximum drilling depth L2 | 37.3 | 37.3 | 37.3 |
Type of product | Jobber drill | Jobber drill | Jobber drill |