{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 2.1 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 16.9 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 20 mm | |
Overall length L | 55 mm | |
Shank ⌀ Ds | 4 mm | |
Shank tolerance | h6 | |
Feed f in stainless steel < 900 N/mm2 | 0.07 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 122380 2,1 | |
EAN / GTIN | 4045197262615 | |
Manufacturer number | 122380 2,1 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Solid carbide HPC drill plain shank DIN 6535 HA 2,1 mm |
|||||
Coating | TiAlN | TiAlN | DLC | TiAlN | TiAlN |
Through-coolant | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar |
Nominal ⌀ DC | 2.1 | 2.1 | 2.1 | 2.1 | 2.1 |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Tolerance nominal ⌀ | h7 | h7 | h7 | h7 | h7 |
Machining strategy | HPC | HPC | HPC | HPC | HPC |
Flute length Lc | 20 | 20 | 20 | 12.5 | 20 |