{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 1.9 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 11.2 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 14 mm | |
Overall length L | 55 mm | |
Shank ⌀ Ds | 4 mm | |
Shank tolerance | h6 | |
Feed f in stainless steel < 900 N/mm2 | 0.05 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 122380 1,9 | |
EAN / GTIN | 4045197262592 | |
Manufacturer number | 122380 1,9 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Solid carbide HPC drill plain shank DIN 6535 HA 1,9 mm |
||||
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Coating | TiAlN | DLC | TiAlN | TiAlN |
Through-coolant | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar |
Nominal ⌀ DC | 1.9 | 1.9 | 1.9 | 1.9 |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Machining strategy | HPC | HPC | HPC | HPC |
Shank ⌀ Ds | 4 | 4 | 4 | 4 |