{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 9.7 mm | |
Coating | TiN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 32.5 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Semi-Standard | yes | |
Flute length Lc | 47 mm | |
Overall length L | 89 mm | |
Shank ⌀ Ds | 10 mm | |
Shank tolerance | h6 | |
Feed f in steel < 900 N/mm2 | 0.22 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 122315 9,7 | |
EAN / GTIN | 4045197387172 | |
Manufacturer number | 122315 9,7 |
This article |
Recommendations |
|
---|---|---|
Solid carbide high performance drill plain shank DIN 6535 HB, TiN, ⌀ DC h7: 9,7mm |
||
Coating | TiN | AlTiN |
Standard | DIN 6537 K | DIN 6537 K |
Tolerance nominal ⌀ | h7 | m7 |
Flute length Lc | 47 mm | 47 mm |
Shank ⌀ Ds | 10 mm | 10 mm |
recommended maximum drilling depth L2 | 32.5 mm | 32.5 mm |
Type of product | Jobber drill | Twist Drill |