{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 7.6 mm | |
Coating | TiN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 29.6 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Semi-Standard | yes | |
Flute length Lc | 41 mm | |
Overall length L | 79 mm | |
Shank ⌀ Ds | 8 mm | |
Shank tolerance | h6 | |
Feed f in steel < 900 N/mm2 | 0.18 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 122315 7,6 | |
EAN / GTIN | 4045197386960 | |
Manufacturer number | 122315 7,6 |
This article |
Recommendations |
|
---|---|---|
Solid carbide high performance drill plain shank DIN 6535 HB, TiN, ⌀ DC h7: 7,6mm |
||
Number of cutting edges Z | 2 | 2 |
Colour ring | without | blue |
Through-coolant | no | no |
Tolerance nominal ⌀ | h7 | m7 |
Shank ⌀ Ds | 8 mm | 8 mm |
recommended maximum drilling depth L2 | 29.6 mm | 29.6 mm |
Type of product | Jobber drill | Twist Drill |