{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 8.3 mm | |
Coating | TiN | |
Tool material | Solid carbide | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 118 degrees | |
recommended maximum drilling depth L2 | 62.6 mm | |
Helix angle | 30 degrees | |
Shank | Parallel shank to h7 | |
Through-coolant | no | |
Flute length Lc | 75 mm | |
Overall length L | 117 mm | |
Shank ⌀ Ds | 8.3 mm | |
Shank tolerance | h7 | |
Feed f in steel < 1100 N/mm2 | 0.11 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 122301 8,3 | |
EAN / GTIN | 4045197042880 | |
Manufacturer number | 122301 8,3 |
This article |
Recommendations |
|
---|---|---|
Solid carbide jobber drill 8,3 mm |
||
Number of cutting edges Z | 2 | 2 |
Coating | TiN | uncoated |
Colour ring | without | without |
Overall length L | 117 | 117 |
Nominal ⌀ DC | 8.3 | 8.3 |
Type | N | N |
Feed f in steel < 1100 N/mm2 | 0.11 | 0.11 |