• The item cannot be ordered due to missing prices.

Solid carbide jobber drill, TiN, ⌀ DC h7: 1,7mm

Article no.: 122301 1,7

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT

Availability

  • Tool material: Solid carbide
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 1.7 mm
Coating TiN
Tool material Solid carbide
Standard DIN 338
Type N
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 118 degrees
recommended maximum drilling depth L2 17.5 mm
Helix angle 30 degrees
Shank Parallel shank to h7
Through-coolant no
Flute length Lc 20 mm
Overall length L 43 mm
Shank ⌀ Ds 1.7 mm
Shank tolerance h7
Feed f in steel < 1100 N/mm2 0.03 mm/rev.
Colour ring without
Type of product Jobber drill

Identification & Classification

Article number 122301 1,7
EAN / GTIN 4045197042224
Manufacturer number 122301 1,7
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
230
Aluminium (short chipping)
N
160
Alu > 10% Si
N
160
Steel < 500 N/mm²
P
80
Steel < 750 N/mm²
P
80
Steel < 900 N/mm²
P
70
Steel < 1100 N/mm²
P
50
Steel < 1400 N/mm²
P
30
INOX < 900 N/mm²
M
30
INOX > 900 N/mm²
M
25
Ti > 850 N/mm²
S
20
GG(G)
K
85
CuZn
N
160
Uni
 
Oil
 
wet maximum
 
dry
 

Description

Version:

Similar to DIN 338.
Nominal ⌀ and shank ⌀ equal.
TiN coating.

Note:

Flute length LC = L2 + 1.5 × DC.
Non slip clamping in drill chuck No. 341050 with diamond coated jaws.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart