{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 9.6 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Norm | DIN 6539 | |
Type | N | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 118 degrees | |
recommended maximum drilling depth L2 | 28.6 mm | |
Helix angle | 30 degrees | |
Shank | Parallel shank to h7 | |
Through-coolant | no | |
Flute length Lc | 43 mm | |
Overall length L | 89 mm | |
Shank ⌀ Ds | 9.6 mm | |
Shank tolerance | h7 | |
Feed f in steel < 1100 N/mm2 | 0.14 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 122100 9,6 | |
EAN / GTIN | 4045197039972 | |
Manufacturer number | 122100 9,6 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Solid carbide jobber drill extra short 9,6 mm |
||
Overall length L | 89 | 103 |
Through-coolant | no | no |
Nominal ⌀ DC | 9.6 | 9.6 |
Shank | Parallel shank to h7 | DIN 6535 HA to h6 |
Tool material | Solid carbide | Solid carbide |
recommended maximum drilling depth L2 | 28.6 | 46.6 |
Type of product | Jobber drill | Jobber drill |