{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 5 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | DIN 6539 | |
Type | N | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 118 degrees | |
recommended maximum drilling depth L2 | 18.5 mm | |
Helix angle | 30 degrees | |
Shank | Parallel shank to h7 | |
Through-coolant | no | |
Flute length Lc | 26 mm | |
Overall length L | 62 mm | |
Shank ⌀ Ds | 5 mm | |
Shank tolerance | h7 | |
Feed f in steel < 1100 N/mm2 | 0.08 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 122100 5 | |
EAN / GTIN | 4045197039514 | |
Manufacturer number | 122100 5 |
This article |
Recommendations |
||
---|---|---|---|
Solid carbide jobber drill extra short, uncoated, ⌀ DC h7: 5mm |
|||
Overall length L | 62 mm | 62 mm | 62 mm |
Nominal ⌀ DC | 5 mm | 5 mm | 5 mm |
Standard | DIN 6539 | DIN 6539 | DIN 6539 |
Tool material | Solid carbide | Solid carbide | solid carbide |
Type | N | N | N |
Shank ⌀ Ds | 5 mm | 5 mm | 5 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill |