• The item cannot be ordered due to missing prices.

Solid carbide HPC micro-drill 0,65 mm

Article no.: 121220 0,65

Select article variation and quantity

⌀ DC +0.004 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: 0 / 0.004
  • Number of cutting edges Z: 2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal ⌀ DC 0.65 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type N
    Tolerance nominal ⌀ 0 / 0.004
    Number of cutting edges Z 2
    Point angle 130 degrees
    recommended maximum drilling depth L2 6.1 mm
    Shank Parallel shank to h6
    Through-coolant no
    Machining strategy HPC
    Semi-Standard yes
    Flute length Lc 7 mm
    Overall length L 38 mm
    Shank ⌀ Ds 3 mm
    Shank tolerance h6
    Feed f in steel < 1100 N/mm2 0.02 mm/rev.
    Colour ring without
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 121220 0,65
    EAN / GTIN 4045197264282
    Manufacturer number 121220 0,65

    Application Table

    Alu plastics
    N
    200
    Aluminium (short chipping)
    N
    140
    Alu > 10% Si
    N
    140
    Steel < 500 N/mm²
    P
    70
    Steel < 750 N/mm²
    P
    70
    Steel < 900 N/mm²
    P
    70
    Steel < 1100 N/mm²
    P
    55
    Steel < 1400 N/mm²
    P
    35
    Steel < 55 HRC
    H
    25
    INOX < 900 N/mm²
    M
    35
    INOX > 900 N/mm²
    M
    30
    Ti > 850 N/mm²
    S
    20
    GG(G)
    K
    90
    CuZn
    N
    140
    Uni
     
    wet maximum
     
    dry
     

    Description

    Version:

    High performance miniature drill with extra long flutes.
    Shank ⌀ 3 h6 for shrink-fit chucks.
    High concentricity, precision ground for HPC applications in steel.

    Note:

    Flute length LC = L2 + 1.5 × DC.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart