{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 0.6 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | 0 / 0.004 | |
Number of cutting edges Z | 2 | |
Point angle | 130 degrees | |
recommended maximum drilling depth L2 | 6.1 mm | |
Shank | Parallel shank to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 7 mm | |
Overall length L | 38 mm | |
Shank ⌀ Ds | 3 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.02 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 121220 0,6 | |
EAN / GTIN | 4045197264275 | |
Manufacturer number | 121220 0,6 |
This article |
Recommendations |
|||
---|---|---|---|---|
Solid carbide HPC micro-drill, TiAlN, ⌀ DC +0.004: 0,6mm |
on request
In stock
127 pieces in stock
€ 6,10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
€ 7,20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
147 pieces in stock
€ 9,55
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Coating | TiAlN | ongecoat | TiN | TiAlN |
Standard | Manufacturer’s standard | DIN 6539 | DIN 6539 | DIN 6539 |
Shank tolerance | h6 | h7 | h7 | h7 |
Flute length Lc | 7 mm | 3,5 mm | 3,5 mm | 3,5 mm |
Feed f in steel < 1100 N/mm2 | 0.02 mm/rev. | 0,01 mm/omw. | 0,01 mm/omw. | 0,01 mm/omw. |
recommended maximum drilling depth L2 | 6.1 mm | 2,6 mm | 2,6 mm | 2,6 mm |