{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ range | 4.04 mm - 6.03 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Norm | DIN 6537 | |
Version | 5×D | |
Tolerance nominal ⌀ | ±0.003 | |
Number of cutting edges Z | 1 | |
Point angle | 120 degrees | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Semi-Standard | yes | |
Flute length Lc | 44 mm | |
Overall length L | 82 mm | |
Shank ⌀ Ds | 6 mm | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 121201 4,04-X | |
EAN / GTIN | 4062406200541 | |
Manufacturer number | 121201 4,04-X |