• The item cannot be ordered due to missing prices.

Solid carbide special drill DIN 6535 HA 1,99 mm

Article no.: 121201 1,99

Select article variation and quantity

⌀ DC ±0.003 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Version: 5×D
  • Tolerance nominal ⌀: ±0.003
  • Number of cutting edges Z: 1

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal ⌀ DC 1.99 mm
    Coating uncoated
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Version 5×D
    Tolerance nominal ⌀ ±0.003
    Number of cutting edges Z 1
    Point angle 120 degrees
    recommended maximum drilling depth L2 11.1 mm
    Shank DIN 6535 HA to h6
    Through-coolant no
    Semi-Standard yes
    Flute length Lc 14 mm
    Overall length L 50 mm
    Shank ⌀ Ds 3 mm
    Shank tolerance h6
    Feed f in PEEK 0.1 mm/rev.
    Colour ring without
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 121201 1,99
    EAN / GTIN 4045197715470
    Manufacturer number 121201 1,99

    Application Table

    PMMA acrylic
    N
    30
    PE-HD
    N
    50
    PA 66
    N
    50
    PEEK
    N
    50
    PF 31
    N
    50
    PVDF GF20
    N
    60
    POM GF25
    N
    60
    PA 66 GF30
    N
    60
    PEEK GF30
    N
    50
    PTFE CF25
    N
    40
    PEEK CF30
    N
    40
    wet maximum
     
    dry
     
    Air
     

    Description

    Version:

    Spiral flute precision drill for plastics. Self-centring with 1-cutter geometry, achieves very high alignment accuracy. Polished helical flutes for optimum chip evacuation.
    Maintains
    the tolerance band IT7 from entry ⌀ through to exit ⌀, due to special point geometry.

    Note:

    Flute length LC = L2 + 1.5 × DC.
    HB and HE shanks are available at the same price as HA.
    For HB shanks: use order No. 121201 + 129100HB.
    For HE shanks: use order No. 121201 + 129100HE.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart