{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 14 mm | |
Coating | uncoated | |
Tool material | Carbide K20 | |
Standard | DIN 8037 | |
Tolerance nominal ⌀ | h8 | |
Number of cutting edges Z | 2 | |
Point angle | 118 degrees | |
recommended maximum drilling depth L2 | 50 mm | |
Shank | Plain shank with driver according to DIN1809 | |
Through-coolant | no | |
Flute length Lc | 71 mm | |
Overall length L | 125 mm | |
Shank ⌀ Ds | 14 mm | |
Feed f in steel < 1100 N/mm2 | 0.17 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 121150 14 | |
EAN / GTIN | 4045197471543 | |
Manufacturer number | 121150 14 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |