Carbide tipped jobber drill, uncoated, ⌀ DC h8: 10,5mm

Article no.: 121150 10,5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
31 pieces in stock 31 pieces available in 11-14 working days

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT

Availability

  • Tool material: Carbide K20
  • Standard: DIN 8037
  • Tolerance nominal ⌀: h8
  • Number of cutting edges Z: 2
  • Point angle: 118

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 10.5 mm
Coating uncoated
Tool material Carbide K20
Standard DIN 8037
Tolerance nominal ⌀ h8
Number of cutting edges Z 2
Point angle 118 degrees
recommended maximum drilling depth L2 40.3 mm
Shank Plain shank with driver according to DIN1809
Through-coolant no
Flute length Lc 56 mm
Overall length L 100 mm
Shank ⌀ Ds 10.5 mm
Feed f in steel < 1100 N/mm2 0.13 mm/rev.
Colour ring without
Type of product Jobber drill

Identification & Classification

Article number 121150 10,5
EAN / GTIN 4045197471499
Manufacturer number 121150 10,5
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu > 10% Si
N
140
Steel < 500 N/mm²
P
70
Steel < 750 N/mm²
P
70
Steel < 900 N/mm²
P
60
Steel < 1100 N/mm²
P
40
Steel < 1400 N/mm²
P
25
GG(G)
K
90
CuZn
N
140
Oil
 
wet maximum
 

Description

Version:

With carbide cutting tip. Ground between centres.
Shank with driver tang for use in clamping collets.

Note:

Flute length LC = L2 + 1.5 × DC.

Downloads & documents

Services & product advisors

Direct purchase
Your contact person
To shopping cart