{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 45 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | Manufacturer’s standard | |
Colour ring | without | |
Type of product | Hole saw |
Article number | 118790 45 | |
EAN / GTIN | 4045197515001 | |
Manufacturer number | 118790 45 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
HSS core drill Depth of cut 30 mm 45 mm |
|||||
⌀ tolerance | −0.05 / 0.1 | −0.05 / 0.1 | −0.05 / 0.15 | ||
Colour ring | without | without | without | without | without |
Nominal ⌀ DC | 45 | 45 | 45 | 45 | 45 |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Tool material | HSS | Carbide | Carbide | HSS | Carbide |
Shank ⌀ | 10 | 10 | 10 | ||
Type of product | Hole saw | Hole saw | Hole saw | Hole saw | Hole saw |