{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 32 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | Manufacturer’s standard | |
Colour ring | without | |
Type of product | Hole saw |
Article number | 118790 32 | |
EAN / GTIN | 4045197514974 | |
Manufacturer number | 118790 32 |
This article |
Recommendations |
||
---|---|---|---|
HSS core drill Depth of cut 30 mm 32 mm |
|||
Coating | uncoated | TiAlN | TiAlN |
Colour ring | without | without | without |
Nominal ⌀ DC | 32 | 32 | 32 |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Tool material | HSS | HSS | HSS |
Type of product | Hole saw | Hole saw | Hole saw |