• The item cannot be ordered due to missing prices.

Spare centre drill for hole saw No. 118505, ⌀×overall length: 6X48mm

Article no.: 118555 6X48

Select article variation and quantity

⌀×overall length (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: Manufacturer’s standard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 6 mm
overall length 48 mm
Tool material HSS E
Standard Manufacturer’s standard
for hole saw ⌀ 16 mm - 70 mm
Colour ring without
Type of product Centre drills

Identification numbers & Classifications

Article number 118555 6X48
EAN / GTIN 4045197674166
Manufacturer number 118555 6X48

Description

Suitable for:

Carbide-tipped hole saw No. 118505.

Downloads & documents

Compare with similar products

This article


Recommendations


Spare centre drill for hole saw No. 118505, ⌀×overall length: 6X48mm

Spare centre drill for hole saw No. 118505, ⌀×overall length: 6X48mm

Colour ring without without
overall length 48 mm 48 mm
Nominal ⌀ DC 6 mm 6 mm
Standard Manufacturer’s standard Manufacturer’s standard
Tool material HSS E HSS E
for hole saw ⌀ 16 mm - 70 mm 16 mm - 58 mm
Type of product Centre drills Centre drills

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart