{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 6 mm | |
overall length | 48 mm | |
Tool material | HSS E | |
Standard | Manufacturer’s standard | |
for hole saw ⌀ | 16 mm - 58 mm | |
Colour ring | without | |
Type of product | Centre drills |
Article number | 118550 6X48 | |
EAN / GTIN | 4045197233592 | |
Manufacturer number | 118550 6X48 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Spare centre drill for hole saw No. 118500 6X48 mm |
||
Colour ring | without | without |
overall length | 48 | 48 |
Nominal ⌀ DC | 6 | 6 |
Standard | Manufacturer’s standard | Manufacturer’s standard |
Tool material | HSS E | HSS E |
for hole saw ⌀ | 16 ;58 | 16 ;70 |
Type of product | Centre drills | Centre drills |