{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 31 mm | |
Version | flat | |
Tool material | Carbide | |
Standard | Manufacturer’s standard | |
Shank | Three drive flats shank | |
Shank ⌀ | 10 mm | |
⌀ tolerance | −0.05 / 0.1 mm | |
Length L | 8 mm | |
Colour ring | without | |
Type of product | Hole saw |
Article number | 118500 31 | |
EAN / GTIN | 4045197037237 | |
Manufacturer number | 118500 31 |
This article |
Recommendations |
||
---|---|---|---|
Carbide hole saw flat, ⌀ DC: 31mm |
|||
⌀ tolerance | −0.05 / 0.1 mm | −0.05 / 0.1 mm | −0.05 / 0.15 mm |
Version | flat | high | flat |
Nominal ⌀ DC | 31 mm | 31 mm | 31 mm |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Shank | Three drive flats shank | Three drive flats shank | Three drive flats shank |
Tool material | Carbide | Carbide | Carbide |
Shank ⌀ | 10 mm | 10 mm | 10 mm |