{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 26 mm | |
Version | flat | |
Tool material | Carbide | |
Standard | Manufacturer’s standard | |
Shank | Three drive flats shank | |
Shank ⌀ | 10 mm | |
⌀ tolerance | −0.05 / 0.1 mm | |
Length L | 8 mm | |
Colour ring | without | |
Type of product | Hole saw |
Article number | 118500 26 | |
EAN / GTIN | 4045197037183 | |
Manufacturer number | 118500 26 |
This article |
Recommendations |
|||
---|---|---|---|---|
Carbide hole saw flat, ⌀ DC: 26mm |
||||
Colour ring | without | without | without | |
Length L | 8 mm | 35 mm | 11.8 mm | |
Nominal ⌀ DC | 26 mm | 26 mm | 26 mm | 26 mm |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Shank | Three drive flats shank | Three drive flats shank | Weldon shank | Three drive flats shank |
Tool material | Carbide | Carbide | Carbide | Carbide |
Type of product | Hole saw | Hole saw | Core drill | Hole saw |