{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for screws | M5 | |
Coating | TiAlN | |
Tool material | HSS | |
Norm | DIN 1897 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Parallel shank to h8 | |
Countersink angle | 90 degrees | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
⌀ D1 1st step with chamfer h8 | 5.3 mm | |
⌀ D2 2nd step with chamfer h8 | 10 mm | |
Step height L1 1st step | 13 mm | |
Flute length Lc | 43 mm | |
Overall length L | 89 mm | |
Shank ⌀ Ds | 10 mm | |
Feed f in steel < 750 N/mm2 | 0.07 mm/rev. | |
Shank tolerance | h8 | |
Colour ring | without | |
Type of product | Stepped drill |
Article number | 117140 M5 | |
EAN / GTIN | 4045197035974 | |
Manufacturer number | 117140 M5 |