• The item cannot be ordered due to missing prices.

Stub subland drill HSS 90°, TiAlN, for screws: M4

Article no.: 117140 M4

Select article variation and quantity

for screws Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 1897
  • Tolerance nominal ⌀: h8
  • Point angle: 118
  • Shank: Parallel shank to h8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for screws M4
Coating TiAlN
Tool material HSS
Standard DIN 1897
Tolerance nominal ⌀ h8
Point angle 118 degrees
Shank Parallel shank to h8
Countersink angle 90 degrees
Number of cutting edges Z 2
Through-coolant no
⌀ D1 1st step with chamfer h8 4.3 mm
⌀ D2 2nd step with chamfer h8 8 mm
Step height L1 1st step 11 mm
Flute length Lc 37 mm
Overall length L 79 mm
Shank ⌀ Ds 8 mm
Feed f in steel < 750 N/mm2 0.03 mm/rev.
Shank tolerance h8
Colour ring without
Type of product Stepped drill

Identification numbers & Classifications

Article number 117140 M4
EAN / GTIN 4045197035967
Manufacturer number 117140 M4

Application Table

Aluminium (short chipping)
N
56
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
50
Steel < 750 N/mm²
P
37
Steel < 900 N/mm²
P
31
Steel < 1100 N/mm²
P
12
Steel < 1400 N/mm²
P
10
GG(G)
K
31
CuZn
N
80
Oil
 
wet maximum
 

Description

Version:

Very sturdy. Tight concentricity tolerances between drill ⌀ and counterbore ⌀ guarantee exact alignment.

Application:

Particularly suitable for NC machines due to high positional accuracy, excellent centring properties and great sturdiness. The preceding centring operation can thus often be omitted.
For through holes for screws to DIN-ISO 273 and countersinks to DIN 74, sheet 1 form A, fine version.
For screws to ISO 2009, 2010, 7046, 7047 (DIN 963, 964, 965 and 966).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart