{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 51 mm | |
Coating | uncoated | |
Tool material | HSS | |
Norm | DIN 345 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 20-30 degrees | |
Shank | Morse taper | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 148.5 mm | |
Flute length Lc | 225 mm | |
Overall length L | 412 mm | |
Morse taper MT size | 5 | |
Feed f in steel < 750 N/mm2 | 0.32 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116320 51 | |
EAN / GTIN | 4045197955708 | |
Manufacturer number | 116320 51 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() HSS jobber drill N 51 mm |
||
Number of cutting edges Z | 2 | 2 |
Colour ring | without | without |
Overall length L | 412 | 412 |
Shank | Morse taper | Morse taper |
Helix angle | 20-30 | 20-30 |
Type | N | N |
Morse taper MT size | 5 | 5 |