{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 14.25 mm | |
Coating | uncoated | |
Tool material | HSS | |
Norm | DIN 345 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 20-30 degrees | |
Shank | Morse taper | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 92.6 mm | |
Flute length Lc | 114 mm | |
Overall length L | 212 mm | |
Morse taper MT size | 2 | |
Feed f in steel < 750 N/mm2 | 0.16 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116320 14,25 | |
EAN / GTIN | 4045197029447 | |
Manufacturer number | 116320 14,25 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() HSS jobber drill N 14,25 mm |
|||
Coating | uncoated | uncoated | uncoated |
Shank | Morse taper | Morse taper | Morse taper |
Helix angle | 20-30 | 20-30 | 35-40 |
Point angle | 118 | 118 | 135 |
Flute length Lc | 114 | 114 | 114 |
Feed f in steel < 750 N/mm2 | 0.16 | 0.16 | 0.16 |
recommended maximum drilling depth L2 | 92.6 | 92.6 | 92.6 |