{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 11.5 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 340 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 110.8 mm | |
Flute length Lc | 128 mm | |
Overall length L | 195 mm | |
Shank ⌀ Ds | 11.5 mm | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116050 11,5 | |
Manufacturer number | 116050 11,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill, long N, uncoated, ⌀ DC h8: 11,5mm |
||||
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Through-coolant | no | no | no | no |
Nominal ⌀ DC | 11.5 mm | 11.5 mm | 11.5 mm | 11.5 mm |
Point angle | 130 degrees | 130 degrees | 130 degrees | 130 degrees |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 |
Flute length Lc | 128 mm | 128 mm | 128 mm | 128 mm |
recommended maximum drilling depth L2 | 110.8 mm | 110.8 mm | 110.8 mm | 110.8 mm |