{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 2 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 340 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 53 mm | |
Flute length Lc | 56 mm | |
Overall length L | 85 mm | |
Shank ⌀ Ds | 2 mm | |
Feed f in steel < 750 N/mm2 | 0.02 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116000 2 | |
EAN / GTIN | 4045197025227 | |
Manufacturer number | 116000 2 |
This article |
Recommendations |
||
---|---|---|---|
Jobber drill long HSS N, uncoated, ⌀ DC h8: 2mm |
|||
Nominal ⌀ DC | 2 mm | 2 mm | 2 mm |
Standard | DIN 340 | DIN 340 | DIN 340 |
Shank | Plain shank | Plain shank | Plain shank |
Point angle | 118 degrees | 118 degrees | 118 degrees |
Type | N | N | N |
recommended maximum drilling depth L2 | 53 mm | 53 mm | 53 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill |